X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RAKIT26XMPN "Country Bath" Single Handle Tub & Shower Faucet

Item: RAKIT26XMPN
Finish: Polished Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Diameter 3-1/2"
Shower Arm Length 6"
Shower Head Type Multi Function
Number Of Spray Head Functions 3
Handle(s) Included Yes
Handle Type Cross
Number Of Handles 1 Handle
Spout Reach 7-1/4"
Flow Rate (GPM) 2.0
Construction Brass
Diverter Location Spout
Drain Included No
Features Cross Handles
Additional Information Requires RMV-1 Rough in Vlave and 4415-0330 Outlet Adaptor