X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RAKIT26XMAPC "Country Bath" Single Handle Tub & Shower Faucet

Item: RAKIT26XMAPC
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $790.00

Price: $658.07 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Diameter 3-1/2"
Shower Arm Length 6"
Shower Head Type Multi Function
Number Of Spray Head Functions 3
Handle(s) Included Yes
Handle Type Cross
Number Of Handles 1 Handle
Spout Reach 7-1/4"
Flow Rate (GPM) 2.0
Construction Brass
Diverter Location Spout
Drain Included No
Features Cross Handles
Additional Information Requires RMV-1 Rough in Vlave and 4415-0330 Outlet Adaptor