X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RACKIT13XSTN "Country Bath" Two Handle Tub & Shower Faucet

Item: RACKIT13XSTN
Finish: Satin Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Configuration Two Handle
Rough In Valve Included Yes
Shower Head Diameter 8"
Shower Arm Length 16-1/2"
Shower Head Type Rain Head
Handle(s) Included Yes
Handle Type Cross
Number Of Handles 2 Handle
Spout Reach 3-1/2"
Construction Brass
Includes Hand Shower, Riser, Hose and 2 wall unions