Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Rohl
>
RAC200XAPC
Rohl RAC200XAPC "Cisal Classic Bath" Custom Shower Trim Kit
| Item: | RAC200XAPC |
| Finish: | Polished Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $371.52 (Pricing is for Polished Chrome)
Details and Dimensions
| Rough In Valve Included | No |
| Handle Type | Cross |
| Handle(s) Included | Yes |
| Construction | Solid Brass |
| Features | • Must Order RMV-2 Rough To Complete • Pressure balance concealed bath and shower mixer trim |
| Diverter Included | Yes |
| Product Specifications |
| Warranty |


