Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Rohl
>
RAC100XSTN
Rohl RAC100XSTN "Cisal Classic Bath" Custom Shower Trim Kit
| Item: | RAC100XSTN |
| Finish: | Satin Nickel |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $397.34 (Pricing is for Satin Nickel)
Details and Dimensions
| Handle Type | Cross |
| Pressure Balanced | Yes |
| Construction | Solid Brass |
| Features | • Must Order RMV-1 Rough To Complete |
| Diverter Included | No |
| Shown With | Metal Lever Handle |
| Product Specifications |
| Warranty |


