Rohl RA4914XMTCB "Country Bath" Thermostatic Valve Trim
| Item: | RA4914XMTCB |
| Finish: | Tuscan Brass |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $393.18 (Pricing is for Tuscan Brass)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | No |
| Handle Type | Cross |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Construction | Brass |
| Includes | Cross Handle |
| Additional Information | Must order A4913BO rough to complete |
| Shown With | Metal Lever Handles |
| Product Specifications |
| Warranty |


