X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RA4914LCAPC "Country Bath" Thermostatic Valve Trim

Item: RA4914LCAPC
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $462.00

Price: $384.85 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Shown With Metal Lever Handle
Includes SwarovskiŽ Crystal Lever Handles
To Be Used With R1085BO Valve (Sold Separately)