Rohl RA4912LMAPCTO "Country Bath" Volume Control Custom Shower Valve
| Item: | RA4912LMAPCTO |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $134.11 (Pricing is for Polished Chrome)
Details and Dimensions
| Rough In Valve Included | No |
| Construction | Brass |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Additional Information | Must Order A4911BO Rough To Complete |
| Faucet Configuration | Single Handle |
| Includes | Metal Lever Handle |
| Product Specifications |
| Warranty |


