X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RA4909LMTCB "Country Bath" Thermostatic / Volume Control Trim

Item: RA4909LMTCB
Finish: Tuscan Brass
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $823.00

Price: $685.56 (Pricing is for Tuscan Brass)



Details and Dimensions

Faucet Configuration Two Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 2 Handle
Handle(s) Included Yes
Construction Brass
Includes Metal Lever Handles
Additional Information Must order A4910 rough to complete