Rohl RA4909LMSTN "Country Bath" Custom Shower Trim Kit
| Item: | RA4909LMSTN |
| Finish: | Satin Nickel |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $628.92 (Pricing is for Satin Nickel)
Details and Dimensions
| Faucet Configuration | Two Handle |
| Rough In Valve Included | No |
| Handle Type | Lever |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Construction | Brass |
| Includes | Metal Lever Handles |
| Additional Information | Must order A4910 rough to complete |
| Product Specifications |
| Warranty |


