X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RA3650LMWSPN2 "Country Kitchen" Single Handle Kitchen Faucet

Item: RA3650LMWSPN2
Finish: Polished Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration Single Handle
Overall Height 11"
Construction Brass
ADA Compliant Yes
Spout Height 8-1/4"
Spout Reach 9"
Maximum Deck Thickness 2-7/16"
Side Spray Included Yes
Flow Rate (GPM) 1.5
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 2 Hole
Handle Type Lever
Features 1/2'' NPT Flexible Supplies
Low Lead Compliant Yes
Handle(s) Included Yes
Escutcheon Included No