X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RA3650LMSTN2 "Country Kitchen" Single Handle Kitchen Faucet

Item: RA3650LMSTN2
Finish: Satin Nickel
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: Not Available Online



Details and Dimensions

Faucet Hole Configuration Single Hole
Overall Height 11"
Construction Brass
ADA Compliant Yes
Spout Height 8-1/4"
Spout Reach 9"
Swivel Spout Yes
Faucet Hole Diameter 1-3/8"
Maximum Deck Thickness 2-7/16"
Side Spray Included No
Flow Rate (GPM) 1.5
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Soap Dispenser Included No
Weight 8 lbs
Low Lead Compliant Yes
Handle(s) Included Yes
Connection Size 1/2'' NPT
Drain Included No
Faucet Centers Single Hole
Faucet Configuration Single Handle
Installation Hardware Included Yes