Rohl RA2700XMAPCTO "Country Bath" Transfer Valve Trim
| Item: | RA2700XMAPCTO |
| Finish: | Polished Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $364.02 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | No |
| Handle Type | Cross |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Construction | Solid Brass |
| Features | • 4-Port, 3-Way Diverter Trim |
| Additional Information | Must order AC27-FINISH/BO rough to complete package |
| Product Specifications |
| Warranty |


