Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Rohl RA2700LMAPCTO "Country Bath" Transfer Valve Trim

Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Construction Solid Brass
Features 4-Port, 3-Way Diverter Trim
Shown With Cross Handle
Includes Metal Lever Handle
Additional Information Must order AC27-FINISH/BO rough to complete package