Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RA2400LMTCB "Country Bath" Non-Thermostatic Valve Trim

Item: RA2400LMTCB
Finish: Tuscan Brass
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.
Select Finish:

List Price: $653.00

Price: $543.95 (Pricing is for Tuscan Brass)

Details and Dimensions

Rough In Valve Included No
Handle Type Lever
Pressure Balanced Yes
Construction Solid Brass
Features Must Order RMV-2 Rough To Complete
Shown With Hex Metal Lever Handle
Includes Metal Lever Handle
Diverter Included Yes