X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RA2400LMPN "Country Bath" Non-Thermostatic Valve Trim

Item: RA2400LMPN
Finish: Polished Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Rough In Valve Included No
Handle Type Lever
Pressure Balanced Yes
Construction Solid Brass
Features Must Order RMV-2 Rough To Complete
Shown With Hex Metal Lever Handle
Includes Metal Lever Handle
Diverter Included Yes