X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RA2400LMAPC "Country Bath" Non-Thermostatic Valve Trim

Item: RA2400LMAPC
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $523.00

Price: $435.66 (Pricing is for Chrome)



Details and Dimensions

Rough In Valve Included No
Handle Type Lever
Pressure Balanced Yes
Construction Solid Brass
Features Must Order RMV-2 Rough To Complete
Shown With Hex Metal Lever Handle
Includes Metal Lever Handle
Diverter Included Yes