Rohl RA1803APC "Country Bath" Tub Spout
| Item: | RA1803APC |
| Finish: | Polished Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $135.78 (Pricing is for Polished Chrome)
Details and Dimensions
| Width | 2-4/7" |
| Height | 2-1/2" |
| Depth | 6-5/8" |
| Connection Size | "3/4"" female NPT inlet" |
| Spout Reach | 6-5/8" |
| Diverter Included | No |
| Includes | non diverter tub spout |
| Features | • "Art Deco Design Hex spout, also coordinates with Palladian" |
| Warranty |


