Rohl RA1493APC "Country Bath" Soap Dish
| Item: | RA1493APC |
| Finish: | Polished Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $205.75 (Pricing is for Polished Chrome)
Details and Dimensions
| Mount Type | Wall Mount |
| Width | 9-5/8" |
| Height | 4" |
| Bracket Diameter | 2-3/4" |
| Extension From Wall | 7" |
| Mounting Hardware Included | Yes |
| Features | • Double Soap Holder |
| Warranty |


