Rohl RA1488STN "Country Bath" Toothbrush & Tumbler Holder
| Item: | RA1488STN |
| Finish: | Satin Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $227.41 (Pricing is for Satin Nickel)
Details and Dimensions
| Height | 5-5/8" |
| Bracket Diameter | 2-3/4" |
| Extension From Wall | 6-7/8" |
| Tumbler Included | Yes |
| Mounting Hardware Included | Yes |
| Features | • Tumbler Made Of White Porcelain |
| Product Specifications |
| Warranty |


