Rohl RA1487STN "Country Bath" Soap Dish
| Item: | RA1487STN |
| Finish: | Satin Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $224.91 (Pricing is for Satin Nickel)
Details and Dimensions
| Mount Type | Wall Mount |
| Height | 5-5/8" |
| Bracket Diameter | 2-3/4" |
| Extension From Wall | 6-1/2" |
| Features | • Dish Made Of White Porcelain |
| Product Specifications |
| Warranty |


