Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Supply Stops / Valves
> Rohl
>
RA1487APC
Rohl RA1487APC "Country Bath" Soap Dish
| Item: | RA1487APC |
| Finish: | Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $170.77 (Pricing is for Chrome)
Details and Dimensions
| Mount Type | Wall Mount |
| Height | 5-5/8" |
| Bracket Diameter | 2-3/4" |
| Extension From Wall | 6-1/2" |
| Features | • Dish Made Of White Porcelain |
| Product Specifications |
| Warranty |


