Rohl RA1482APC "Country Bath" Towel Bar
| Item: | RA1482APC |
| Finish: | Polished Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $229.91 (Pricing is for Polished Chrome)
Details and Dimensions
| Towel Bar Configuration | Double Towel Bar |
| Bar Length | 13-3/4" |
| Overall Length | 16-1/4" |
| Construction | Brass |
| Bracket Diameter | 2-3/4" |
| Extension From Wall | 16-1/4" |
| Mounting Hardware Included | Yes |
| Warranty |


