Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RA1480APC "Country Bath" Vanity Shelf

Item: RA1480APC
Finish: Polished Chrome
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: Not Available Online

Details and Dimensions

Overall Width 24-1/4"
Mounting Width 20-1/4"
Construction Brass
Bracket Diameter 2-23/32"
Extension From Wall 5-11/16"
Shelf Type "Country Crystal 24"" Glass Shelf"
Mounting Hardware Included Yes
Features • Swarovski® crystal accents