X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RA1464XMAPC "Country Bath" Deck Mount With Handshower Whirlpool Faucet

Item: RA1464XMAPC
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:

List Price: $1,474.00

Price: $1,227.84 (Pricing is for Chrome)



Details and Dimensions

Faucet Configuration Deck Mount With Handshower
Rough In Valve Included Yes
Spout Height 3-5/8"
Spout Reach 7-7/8"
Overall Height 5-45/64"
Connection Size 3/4
Flow Rate (GPM) 15-17
Number of Faucet Holes 4 Hole
Faucet Hole Diameter 1-1/2"
Maximum Deck Thickness 2-1/8"
Handle(s) Included Yes
Handle Type Cross
Number Of Handles 2 Handle
Construction Solid Brass
Valve Type Ceramic
Handshower Included Yes
Shown With Metal Lever Handles
Includes Cross Handles