X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RA1400XMTCB "Country Bath" Non-Thermostatic Valve Trim

Item: RA1400XMTCB
Finish: Tuscan Brass
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.
Select Finish:

List Price: $569.00

Price: $473.98 (Pricing is for Tuscan Brass)



Details and Dimensions

Rough In Valve Included No
Handle Type Cross
Pressure Balanced Yes
Construction Solid Brass
Features Must Order RMV-1 Rough To Complete
Shown With Metal Lever Handle
Includes Cross Handle
Diverter Included No