X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RA1400XMSTN "Country Bath" Non-Thermostatic Valve Trim

Item: RA1400XMSTN
Finish: Satin Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $581.00

Price: $483.97 (Pricing is for Satin Nickel)



Details and Dimensions

Rough In Valve Included No
Handle Type Cross
Pressure Balanced Yes
Construction Solid Brass
Features Must Order RMV-1 Rough To Complete
Shown With Metal Lever Handle
Includes Cross Handle
Diverter Included No