X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RA1400XMPN "Country Bath" Custom Shower Trim Kit

Item: RA1400XMPN
Finish: Polished Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: Not Available Online



Details and Dimensions

Rough In Valve Included No
Handle Type Cross
Pressure Balanced Yes
Construction Solid Brass
Features Must Order RMV-1 Rough To Complete
Shown With Metal Lever Handle
Includes Cross Handle
Diverter Included No