X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RA1400LPAPC "Country Bath" Non-Thermostatic Valve Trim

Item: RA1400LPAPC
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $475.00

Price: $395.68 (Pricing is for Chrome)



Details and Dimensions

Rough In Valve Included No
Handle Type Lever
Pressure Balanced Yes
Construction Solid Brass
Features Must Order RMV-1 Rough To Complete
Shown With Metal Lever Handle
Includes Porcelain Lever Handle
Diverter Included No