Rohl RA1400LMSTN "Country Bath" Custom Shower Trim Kit
| Item: | RA1400LMSTN |
| Finish: | Satin Nickel |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $443.16 (Pricing is for Satin Nickel)
Details and Dimensions
| Rough In Valve Included | No |
| Handle Type | Lever |
| Pressure Balanced | Yes |
| Construction | Solid Brass |
| Features | • Must Order RMV-1 Rough To Complete |
| Includes | Metal Lever |
| Diverter Included | No |
| Product Specifications |
| Warranty |


