X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RA1400LMPN "Country Bath" Non-Thermostatic Valve Trim

Item: RA1400LMPN
Finish: Polished Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $475.00

Price: $395.68 (Pricing is for Polished Nickel)



Details and Dimensions

Rough In Valve Included No
Handle Type Lever
Pressure Balanced Yes
Construction Solid Brass
Features Must Order RMV-1 Rough To Complete
Includes Metal Lever
Diverter Included No