X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl R9440APC Toilet Tank Lever

Item: R9440APC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Construction Brass
Handle Length 3-3/8"
Material Metal Lever Handle
Features Fits front and side installations on toilet tanks
Includes Use with U.2936WH or U.2866WH cistern tank