X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl R673700 "Allia" Undermount Bar Sink

Item: R673700
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 18-1/8"
Width 18-1/8"
Depth 7-1/4"
Overall Size 18-1/8 x 18-1/7 x 7-1/4
Bowl Length 13-1/4"
Bowl Width 13-1/4"
Bowl Depth 6-1/2"
Number of Faucet Holes 0 Hole
Drain Location Center
Drain Hole Size 3-1/2"
Construction Fireclay
Sink Construction Fireclays