Rohl R632768 "Allia" Undermount Double Bowl Kitchen Sink
| Item: | R632768 |
| Finish: | Biscuit |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $906.30 (Pricing is for Biscuit)
Details and Dimensions
| Sink Installation Type | Self Rimming |
| Number of Bowls | 2 |
| Length | 33" |
| Width | 22" |
| Depth | 10-3/4" |
| Overall Size | 33'' x 22'' x 10-3/4'' |
| Bowl Length | 18-1/4" |
| Bowl Width | 18-3/4" |
| Bowl Depth | 10" |
| Second Bowl Length | 11-1/8" |
| Second Bowl Width | 16-1/4" |
| Second Bowl Depth | 8" |
| Number of Faucet Holes | 4 Hole |
| Drain Included | No |
| Drain Location | Center |
| Construction | Fireclay |
| Product Specifications |
| Warranty |


