X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl R153200 "Allia" Undermount Bathroom Sink

Item: R153200
Finish: White
Online Availability: Please call for availability.

List Price: $380.00

Price: $316.54



Details and Dimensions

Sink Installation Type Undermount
Faucet Hole Configuration Undermount / No Faucet Holes
Length 20-15/32"
Width 16-1/8"
Depth 5-1/2"
Overall Size 20-15/32 x 16-1/8 x 5-1/2
Bowl Length 18-1/8"
Bowl Width 13-25/32"
Bowl Depth 5-1/2"
Sink Shape Rectangle
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-13/16"
Overflow Yes
Overflow Location Back
Construction Vitreous China
Number of Bowls 1