Rohl R14556APC "Country Bath" Shower Accessory - Accessory
| Item: | R14556APC |
| Finish: | Polished Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $82.47 (Pricing is for Polished Chrome)
Details and Dimensions
| Width | 2-4/7" |
| Depth | 6-1/3" |
| Connection Size | "1/2"" male inlet, 1/2"" male outlet" |
| Construction | Brass |
| Shower Arm Included | Yes |
| Flange Included | Yes |
| Includes | shower arm and flange |
| Features | • sliding escutcheon |
| Warranty |


