Rohl R145512APC "Country Bath" Shower Accessory - Accessory
| Item: | R145512APC |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $104.13 (Pricing is for Polished Chrome)
Details and Dimensions
| Width | 2-4/7" |
| Depth | 12-1/4" |
| Connection Size | "1/2"" male inlet, 1/2"" male outlet" |
| Construction | Brass |
| Shower Arm Included | Yes |
| Flange Included | Yes |
| Includes | shower arm and flange |
| Features | • sliding escutcheon |
| Warranty |


