Rohl R1301APC "Cisal Classic Bath" Hand Held Shower
| Item: | R1301APC |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $483.14 (Pricing is for Polished Chrome)
Details and Dimensions
| Width | 3" |
| Height | 9" |
| Spray Face Diameter | 3" |
| Hose Included | Yes |
| Hose Length | 59" |
| Slidebar Included | Yes |
| Slidebar Length | 21-5/8" |
| Wall Supply Elbow Included | Yes |
| Configuration | Slide Bar Mount |
| Number Of Spray Head Functions | 1 |
| Spray Functions | single function |
| Wall Bracket Included | No |
| Shower Arm Included | No |
| Flow Rate (GPM) | 2.0 |
| Pause Control | No |
| Diverter Included | No |
| Flange Included | Yes |
| Includes | "slide bar; single function hand held shower with metal handle; 59"" hose; wall supply elbow and sliding hand shower holder" |
| Eco-Friendly | Cal Green Compliant |
| Product Specifications |
| Warranty |


