Rohl R115300/R184100 "Allia" Pedestal Bathroom Sink
| Item: | R115300/R184100 |
| Finish: | White |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,466.08
Details and Dimensions
| Sink Installation Type | Pedestal |
| Faucet Centers | 7-7/8 |
| Width | 27-9/16" |
| Height | 33-7/8" |
| Overall Size | 27-9/16 x 21-15/32 x 33-7/8 |
| Number of Faucet Holes | 3 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Handle Hole Diameter | 1-3/16" |
| Drain Location | Center |
| Drain Hole Size | 1-13/16" |
| Construction | Vitreous China |
| Pedestal Base Included | Yes |
| Shown With | A1088LV Faucet |
| Warranty |


