X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl R115100/R184100 "Allia" Pedestal Bathroom Sink

Item: R115100/R184100
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.


Details and Dimensions

Sink Installation Type Pedestal
Faucet Hole Configuration Single Hole
Width 27-9/16"
Number of Faucet Holes 1 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-13/16"
Construction Vitreous China
Pedestal Base Included Yes
Origin Italy