Rohl R11518APC "Country Bath" Hand Held Shower
| Item: | R11518APC |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $259.06
Details and Dimensions
| Width | 4" |
| Height | 9-3/5" |
| Depth | 4-2/3" |
| Connection Size | "1/2"" male connection" |
| Spray Face Diameter | 4" |
| Construction | Brass |
| Hose Included | No |
| Slidebar Included | No |
| Wall Supply Elbow Included | No |
| Configuration | Hand Held |
| Number Of Spray Head Functions | 3 |
| Spray Functions | classic/champagne/massage |
| Wall Bracket Included | No |
| Shower Arm Included | No |
| Flow Rate (GPM) | 2.0 |
| Flange Included | No |
| Includes | multi-function hand held shower with brass handle |
| Eco-Friendly | Cal Green Compliant |
| Warranty |


