X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl R11008PN "Cisal Classic Bath" Hand Held Shower

Item: R11008PN
Finish: Polished Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Width 3"
Height 9"
Connection Size "1/2"" male connection"
Spray Face Diameter 3"
Hose Included No
Slidebar Included No
Wall Supply Elbow Included No
Configuration Hand Held
Number Of Spray Head Functions 1
Spray Functions single function
Wall Bracket Included No
Shower Arm Included No
Flow Rate (GPM) 2.0
Pause Control No
Flange Included No
Includes single function hand held shower with white resin handle
Eco-Friendly Cal Green Compliant