X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl R10958PN "Cisal Classic Bath" Body Spray Shower Accessory

Item: R10958PN
Finish: Polished Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $308.00

Price: $256.56 (Pricing is for Polished Nickel)



Details and Dimensions

Width 2-4/7"
Depth 3-3/5"
Connection Size "1/2"" female supply connection"
Spray Face Height 1-1/2"
Spray Face Diameter 2-1/6"
Construction Solid Brass
Number Of Spray Head Functions 2
Spray Functions classic/concentrated spray
Flow Rate (GPM) 1.0
Adjustable Spray Angle Yes
Ball Joint Yes
Flange Included Yes
Includes multi function body spray
Eco-Friendly Cal Green Compliant
Features "must loop body sprays when installing; modern style escutcheon available, order ROGSCO14"
CEC Approved Yes