Rohl R10458TCB "Shower Rose" Shower Head
| Item: | R10458TCB |
| Finish: | Tuscan Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $733.87 (Pricing is for Tuscan Brass)
Details and Dimensions
| Shower Head Type | Rain Head |
| Width | 12" |
| Height | 5-1/4" |
| Connection Size | "1/2"" female supply connection" |
| Spray Face Diameter | 12" |
| Number Of Spray Head Functions | 1 |
| Spray Functions | single function |
| Shower Arm Included | No |
| Flow Rate (GPM) | 2.0 |
| Adjustable Spray Angle | Yes |
| Ball Joint | Yes |
| Flange Included | No |
| Includes | single function rain shower head |
| Eco-Friendly | Cal Green Compliant |
| Features | • removable faceplate |
| Warranty |


