X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl R10258TCB "Shower Rose" Shower Head

Item: R10258TCB
Finish: Tuscan Brass
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Shower Head Type Rain Head
Width 6"
Height 5-1/4"
Connection Size "1/2"" female supply connection"
Spray Face Diameter 6"
Number Of Spray Head Functions 1
Spray Functions single function
Shower Arm Included No
Flow Rate (GPM) 2.0
Adjustable Spray Angle Yes
Ball Joint Yes
Flange Included No
Includes single function rain shower head
Eco-Friendly Cal Green Compliant
Features removable faceplate