Rohl R10058TCB "Shower Rose" Shower Head
| Item: | R10058TCB |
| Finish: | Tuscan Brass |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $182.43 (Pricing is for Tuscan Brass)
Details and Dimensions
| Shower Head Type | Rain Head |
| Length | 4" |
| Width | 4" |
| Height | 3-5/8" |
| Connection Size | "1/2"" female supply " |
| Spray Face Diameter | 4" |
| Number Of Spray Head Functions | 1 |
| Spray Functions | single function |
| Shower Arm Included | No |
| Flow Rate (GPM) | 2.0 |
| Adjustable Spray Angle | Yes |
| Ball Joint | Yes |
| Flange Included | No |
| Includes | shower Rose single function shower head |
| Eco-Friendly | Cal Green Compliant |
| Features | • "removable faceplate, includes swivel" |
| Product Specifications |
| Warranty |


