X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RMLKIT46LMAPC "Matheson" Custom Shower System Trim Kit

Item: RMLKIT46LMAPC
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Rough In Valve Included No
Shower Head Diameter 3-1/2"
Number Of Spray Head Functions 3 Function Handshower, 3 Function Showerhead
Handle Type Lever
Number Of Handles 4 Handle
Handle(s) Included Yes
Handshower Included Yes
Flow Rate (GPM) 2.0
Features Coordinates With Rohl Bath Suites Collection
Includes Thermostatic Trim, Volume Control Trims (x3), Shower Head and Arm, Handshower Slidebar Set, Body Sprays (x3)
Additional Information Trim Only. Required R1085BO and R1040R (x3) Valves Sold Separately.
Hose Included Yes
Hose Length 59"
Shower Arm Included Yes
Slidebar Included Yes
Slidebar Length 28-5/16"
Wall Supply Elbow Included Yes