X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RMLKIT32LMAPC/RR2014D "Matheson" Single Handle Tub & Shower Faucet

Item: RMLKIT32LMAPC/RR2014D
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Shower Head Diameter 3-1/2"
Number Of Spray Head Functions 3
Spray Functions Classic, Nebulizer Mist, Massage
Valve Escutcheon Height 6-11/16"
Valve Escutcheon Width 5-29/32"
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 1 Handle
Flow Rate (GPM) 2
Pressure Balanced Yes
Diverter Location Valve
Features Coordinates With Rohl Bath Suites Collection
Diverter Spout No
Included Features Integrated Volume Control
Shower Arm Included Yes