X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RMLKIT32LMAPC "Matheson" Tub & Shower Faucet Trim Kit

Item: RMLKIT32LMAPC
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Diameter 3-1/2"
Number Of Spray Head Functions 3
Spray Functions Classic, Nebulizer Mist, Massage
Spout Length 8"
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.0
Pressure Balanced Yes
Diverter Location Valve
Features Coordinates With Rohl Bath Suites Collection
Additional Information Trim Only. Required R2014D Valve Sold Separately
Diverter Spout No
Included Features Integrated Volume Control
Shower Arm Included Yes
Valve Escutcheon Height 6-11/16"
Valve Escutcheon Width 5-29/32"