X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RML4APC "Matheson" Towel Ring

Item: RML4APC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: Not Available Online




Details and Dimensions

Width 6"
Construction Brass
Bracket Diameter 2-1/8"
Extension From Wall 3-17/32"
Mounting Hardware Included Yes
Features Coordinates With Rohl Bath Suites Collection